- 2" x 6" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| I.D. | 2 in |
| O.D. | 6 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| Weight | 114.004 LB |
| I.D. | 2 in |
| O.D. | 6 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| Weight | 114.004 LB |