- 5" x 7 1/2" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| I.D. | 5 in |
| O.D. | 7.5 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| Weight | 116.996 LB |
| I.D. | 5 in |
| O.D. | 7.5 in |
| Material | Cast Bronze SAE660 (C93200) |
| Bar Stock Length | 13 in |
| Weight | 116.996 LB |