- 7" x 10" x 13" Long Cored Bar
- Cast Bronze SAE660 (C93200)
| Bar Stock Length | 13 in |
| I.D. | 7 in |
| O.D. | 10 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 189.0 LB |
| Bar Stock Length | 13 in |
| I.D. | 7 in |
| O.D. | 10 in |
| Material | Cast Bronze SAE660 (C93200) |
| Weight | 189.0 LB |