Skip to content Skip to navigation menu
Bronze BarsBC96112-IN

BC96112-IN

Cored Bronze Bars SAE 660 (CDA932)
Item #101969963
  • 12" x 14" Long Cored Bar
  • Cast Bronze SAE660 (C93200)
  • Cut to Size, Sold by the Inch
Bronze BarsBC96112-IN
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 12" x 14" Long Cored Bar
  • Cast Bronze SAE660 (C93200)
  • Cut to Size, Sold by the Inch

description

  • CDA932 cored and solid bars are the most commonly used bearing alloys, found in bearings operating at moderate loads and moderate-to-high speeds, as in electric motors and appliances.
Material Cast Bronze SAE660 (C93200)
Bar Stock Length 1 in
I.D. 12 in
O.D. 14 in
Weight 1.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison