Skip to content Skip to navigation menu
Bronze BarsEF121518

EF121518

Powdered Metal Flange Bearing
Item #103556665
  • Flanged Bushing
  • 3/4" ID x 15/16" OD x 1 1/8" Long
  • Bronze - Oil Impregnated (SAE 841)
Bronze BarsEF121518
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Flanged Bushing
  • 3/4" ID x 15/16" OD x 1 1/8" Long
  • Bronze - Oil Impregnated (SAE 841)
Material Bronze – Oil Impregnated (SAE 841)
I.D. 3/4 in
Length 1 1/8 in
Has Flange Yes
Temperature Range [Max] 220 °F
Groove Type No Groove
Flange Thickness 1/8 in
Inch/Metric Inch
Bore Type Round Bore
O.D. 0.9375 in
Temperature Range [Min] 10 °F
Weight 0.4 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison