- Solid Bar
- 2" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
| O.D. | 2 in |
| Bar Stock Length | 6 1/2 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 5.23 LB |
| O.D. | 2 in |
| Bar Stock Length | 6 1/2 in |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Weight | 5.23 LB |