- Solid Bar
- 5" OD
- Bronze - Oil Impregnated (SAE 841)
- 6 1/2" Long
| Material | Bronze – Oil Impregnated (SAE 841) |
| Bar Stock Length | 6 1/2 in |
| O.D. | 5 in |
| Weight | 31.1 LB |
| Material | Bronze – Oil Impregnated (SAE 841) |
| Bar Stock Length | 6 1/2 in |
| O.D. | 5 in |
| Weight | 31.1 LB |