- 1 5/8" ID x 2" OD x 2 1/2" Long
- Bronze - C93200 (SAE 660) Bushing
- w/#2 Groove
| I.D. | 1 5/8 in |
| O.D. | 2 in |
| Has Flange | No |
| Temperature Range [Max] | 450 °F |
| Temperature Range [Min] | N/A |
| Length | 2 1/2 in |
| Bore Type | Round Bore |
| Groove Type | #2 Groove |
| Material | Bronze – C93200 (SAE 660) |
| Inch/Metric | Inch |
| Weight | 0.8 LB |

