- 7/16" ID x 5/8" OD x 1" Long
- Bronze - C93200 (SAE 660) Bushing
| I.D. | 7/16 in |
| Temperature Range [Min] | N/A |
| Has Flange | No |
| Bore Type | Round Bore |
| O.D. | 0.625 in |
| Material | Bronze – C93200 (SAE 660) |
| Inch/Metric | Inch |
| Length | 1 in |
| Temperature Range [Max] | 450 °F |
| Groove Type | No Groove |
| Weight | 0.05 LB |

