Skip to content Skip to navigation menu
Bronze BushingsCB3236 16#4GR

CB3236 16#4GR

Cast Bronze Sleeve Bearing
Item #103630455
  • Straight Bushing
  • 2" ID x 2 1/4" OD x 2" Long
  • Bronze - C93200 (SAE 660)
  • #4 Groove
Bronze BushingsCB3236 16#4GR
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Bushing
  • 2" ID x 2 1/4" OD x 2" Long
  • Bronze - C93200 (SAE 660)
  • #4 Groove
Groove Type #4 Groove
O.D. 2.25 in
Has Flange No
I.D. 2 in
Temperature Range [Min] N/A
Length 2 in
Bore Type Round Bore, Grooved
Inch/Metric Inch
Material Bronze – C93200 (SAE 660)
Temperature Range [Max] 450 °F
Weight 0.526 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison