- 107 Drive Size
- Taper Bushed
- 5:1 Ratio
| Box Height | 12.31 in |
| AGMA Unit Size | 107 |
| Output Bushing Bore Range [Min] | 0.75 in |
| Drive Type | Torque Arm |
| Output Bushing Bore Range [Max] | 1.4375 in |
| Mfr. Unit Size | 107 |
| Box Width | 5 9/16 in |
| Use With | 107 |
| Max. Input HP @ 100 rpm | 4.2 hp |
| Output (Shaft or Bore) Size | N/A |
| Ratio | 5:1 |
| Installed Options | N/A |
| Output Style | Taper Bushed |
| Input Shaft | 3/4 in |
| Box Length | 9 3/4 in |
| Weight | 45.85 LB |
| EAN or UPC | 662289105113 |

