- 10 Grooves
- 10.06" Outside Diameter
- 3 3/8" Bore
- C Belt Size
- One Side Movable
features
- Dynamically balanced
- More power in less space
- Less bearing overhang
- Locking collar
- Standard keyseats
- Hollow head setscrews
| Pitch Diameter [Min] | 7.5 in |
| Keyway Size | 7/8 x 7/16 |
| Finished Bore | 3 3/8 in |
| Bushing Series | N/A |
| No. of Grooves | 10 |
| Bore Range [Max] | N/A |
| RD | 6 1/2 in |
| Side Moveable | One |
| Face Width [Min] | 16 1/32 in |
| Type | MVP |
| Overall Length | 17.875 in |
| Bushing Type | None |
| Hub Projection | 1/4 in |
| Pitch Diameter [Max] | 9.7 in |
| Bore Range [Min] | N/A |
| Belt Size | C |
| Belt Match | 1 |
| Outside Dia. | 10.06 in |
| Weight | 168.0 LB |

