- 115 Drive Size
- Straight Bore
- 5:1 Ratio
| Box Width | 5 15/16 in |
| Max. Input HP @ 100 rpm | 7.5 hp |
| AGMA Unit Size | 115 |
| Output Bushing Bore Range [Max] | 1.75 in |
| Box Height | 14 1/32 in |
| Drive Type | Torque Arm |
| Box Length | 11 in |
| Output Bushing Bore Range [Min] | 0.9375 in |
| Mfr. Unit Size | 115 |
| Output Style | Straight Bore |
| Output (Shaft or Bore) Size | 1 15/16 in |
| Ratio | 5:1 |
| Input Shaft | 1 in |
| Weight | 67.9 LB |

