- 115 Drive Size
- Taper Bushed
- 5:1 Ratio
| AGMA Unit Size | 115 |
| Input Shaft | 1 in |
| Output (Shaft or Bore) Size | N/A |
| Use With | 115T |
| Box Length | 11 in |
| Max. Input HP @ 100 rpm | 7.5 hp |
| Output Bushing Bore Range [Min] | 0.9375 in |
| Box Height | 14.03 in |
| Drive Type | Torque Arm |
| Installed Options | N/A |
| Output Bushing Bore Range [Max] | 1.9375 in |
| Ratio | 5:1 |
| Box Width | 6 3/8 in |
| Output Style | Taper Bushed |
| Mfr. Unit Size | 115 |
| Weight | 68.55 LB |
| EAN or UPC | 662289108220 |

