Skip to content Skip to navigation menu
Browning13QC56R30

13QC56R30

The "ED" Series Worm Gear Reducer
Item #105708330
  • 1.330" Center Distance
  • 56C Frame
  • 30:1 Ratio
  • 5/8" C-Face Quilled Input
  • 5/8" Right Output Shaft
Browning13QC56R30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1.330" Center Distance
  • 56C Frame
  • 30:1 Ratio
  • 5/8" C-Face Quilled Input
  • 5/8" Right Output Shaft
Fan Cooled No
Output RPM @ 1750 rpm Input 58.33 rpm
Output (Shaft or Bore) Size 5/8 in
Box Width 3 1/8 in
Motor Application General Purpose
Ratio 30:1
Input Configuration C-Face Quilled
Center Distance 1.33 in
Max. Input HP @ 100 rpm 0.027 hp
Input HP @ RPM 0.22 hp @ 1150 rpm, 0.29 hp @ 1750 rpm
Output Configuration Right Output
Frame Size 56C
Frame 56C
Box Height 5 in
Output RPM @ Input RPM 58 rpm @ 1750 rpm
HP @ RPM 0.1666667 hp @ 1200 rpm, 0.25 hp @ 1800 rpm
Base to Shaft Center Height w/Std. Base Kit 2.13 in
Bolt Centers w/ Std. Base Kit (in) 4 x 4 1/4
Input (Shaft or Bore) Size 5/8 in
Box Length 4 in
Washdown Duty No
Weight 6.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison