- 1 1/2" Center Distance
- 56C Frame
- 30:1 Ratio
- 5/8" C-Face Quilled Input
- 3/4" Left Output Shaft
| Ratio | 30:1 |
| Box Width | 3 1/2 in |
| Output (Shaft or Bore) Size | 3/4 in |
| Fan Cooled | No |
| Center Distance | 1 1/2 in |
| Input Configuration | C-Face Quilled |
| Output Configuration | Left Output |
| Input (Shaft or Bore) Size | 5/8 in |
| Box Height | 5.66 in |
| Max. Input HP @ 100 rpm | 0.037 hp |
| HP @ RPM | 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm |
| Washdown Duty | No |
| Motor Application | General Purpose |
| Output RPM @ Input RPM | 58 rpm @ 1750 rpm |
| Box Length | 4 3/8 in |
| Base to Shaft Center Height w/Std. Base Kit | 2.38 in |
| Frame Size | 56C |
| Bolt Centers w/ Std. Base Kit (in) | 4 5/8 x 4 3/4 |
| Output RPM @ 1750 rpm Input | 58.33 rpm |
| Frame | 56C |
| Input HP @ RPM | 0.31 hp @ 1150 rpm, 0.4 hp @ 1750 rpm |
| Weight | 9.0 LB |

