Skip to content Skip to navigation menu
Browning15QC56R30

15QC56R30

The "ED" Series Worm Gear Reducer
Item #105707088
  • 1 1/2" Center Distance
  • 56C Frame
  • 30:1 Ratio
  • 5/8" C-Face Quilled Input
  • 3/4" Right Output Shaft
Browning15QC56R30
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 1/2" Center Distance
  • 56C Frame
  • 30:1 Ratio
  • 5/8" C-Face Quilled Input
  • 3/4" Right Output Shaft
Output Configuration Right Output
Input HP @ RPM 0.31 hp @ 1150 rpm, 0.4 hp @ 1750 rpm
Ratio 30:1
Input Configuration C-Face Quilled
Output RPM @ 1750 rpm Input 58.33 rpm
Box Length 4 3/8 in
Output RPM @ Input RPM 58 rpm @ 1750 rpm
Input (Shaft or Bore) Size 5/8 in
Box Height 5.66 in
Box Width 3 1/2 in
Center Distance 1 1/2 in
Output (Shaft or Bore) Size 3/4 in
Frame 56C
Max. Input HP @ 100 rpm 0.037 hp
Base to Shaft Center Height w/Std. Base Kit 2.38 in
Frame Size 56C
HP @ RPM 0.25 hp @ 1200 rpm, 0.3333333 hp @ 1800 rpm
Bolt Centers w/ Std. Base Kit (in) 4 5/8 x 4 3/4
Washdown Duty No
Fan Cooled No
Motor Application General Purpose
Weight 9.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison