- M Cross Section
- 8 Ribs
- 161" Outside Length
- Non-Cogged
- 3" Cross Section Width
features
- Oil- and heat-resistant
| Belt Size | M |
| Outside Length | 161 in |
| Belt Style | Non-Cogged |
| Material | Neoprene |
| Cross Section Height | 0.51 in |
| Inch/Metric | Inch |
| Rib Width | 0.37 in |
| Cross Section Width | 3 in |
| Belt Match | 8 |
| No. of Ribs | 8 |
| Belt Cross Section Style | M |
| Weight | 9.42 LB |
| EAN or UPC | 662289180165 |

