- 1610 Bushing Series
- 1 in Bore
- 1 in Length Through Bore
- 2 1/4 in Large Diameter
| Bushing Series | 1610 |
| Torque Capacity | 4300 lb/in |
| Large Diameter | 2 1/4 in |
| Bore Size | 1 in |
| Wrench Torque | 175 lb/in |
| Length Through Bore | 1 in |
| Capscrew Size | 3/8 x 5/8 |
| Weight | 0.0 KG |

