Skip to content Skip to navigation menu
Poly-V Belt

1760M20

Poly-V Belt
Item #105708027
  • M Cross Section
  • 20 Ribs
  • 176" Outside Length
  • Non-Cogged
  • 7 1/2" Cross Section Width
  • Made of Neoprene
+ Show More + Show Less
Poly-V Belt
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • M Cross Section
  • 20 Ribs
  • 176" Outside Length
  • Non-Cogged
  • 7 1/2" Cross Section Width

features

  • Oil- and heat-resistant
Outside Length 176 in
Material Neoprene
Rib Width 0.37 in
Belt Style Non-Cogged
Belt Size M
No. of Ribs 20
Inch/Metric Inch
Belt Match 20
Cross Section Width 7 1/2 in
Cross Section Height 0.51 in
Belt Cross Section Style M
Weight 32.19 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison