- 203 Drive Size
- Straight Bore
- 9:1 Ratio
| Box Width | 6 9/16 in |
| AGMA Unit Size | 203 |
| Mfr. Unit Size | 203 |
| Output Bushing Bore Range [Min] | 1.1875 in |
| Ratio | 9:1 |
| Box Length | 12 7/8 in |
| Box Height | 16 5/32 in |
| Output (Shaft or Bore) Size | 2 3/16 in |
| Input Shaft | 1 in |
| Drive Type | Torque Arm |
| Max. Input HP @ 100 rpm | 14.7 hp |
| Output Bushing Bore Range [Max] | 2 in |
| Output Style | Straight Bore |
| Weight | 91.2 LB |

