- 203 Drive Size
- Taper Bushed
- 15:1 Ratio
| Use With | 203T |
| Box Length | 12 7/8 in |
| AGMA Unit Size | 203 |
| Installed Options | N/A |
| Mfr. Unit Size | 203 |
| Box Height | 16 5/32 in |
| Max. Input HP @ 100 rpm | 14.7 hp |
| Drive Type | Torque Arm |
| Output Style | Taper Bushed |
| Box Width | 6 11/16 in |
| Ratio | 15:1 |
| Output Bushing Bore Range [Max] | 2.1875 in |
| Output Bushing Bore Range [Min] | 1.1875 in |
| Output (Shaft or Bore) Size | N/A |
| Input Shaft | 1 in |
| Weight | 95.94 LB |
| EAN or UPC | 662289161621 |

