- 207 Drive Size
- Straight Bore
- 25:1 Ratio
| AGMA Unit Size | 207 |
| Output (Shaft or Bore) Size | 2 7/16 in |
| Box Width | 7 9/32 in |
| Output Style | Straight Bore |
| Mfr. Unit Size | 207 |
| Output Bushing Bore Range [Min] | 1.375 in |
| Max. Input HP @ 100 rpm | 23.7 hp |
| Drive Type | Torque Arm |
| Input Shaft | 1 1/4 in |
| Ratio | 25:1 |
| Output Bushing Bore Range [Max] | 2.25 in |
| Box Height | 18 5/32 in |
| Box Length | 14 1/2 in |
| Weight | 158.0 LB |

