- 1 9/16 in Wide, 61 in Long, 0.59 in High, with a 30 ° angle V
features
- Static conducting
- Gives a snug fit in the groove, even when flexed sharply at minimum pitch settings
- Notched to increase lengthwise flexibility
- Belt is arched to give crosswise rigidity
- Raw edges ensures strong, uniform grip on both faces of the sheaves
- Reinforced with synthetic fiber
- Bias-cut, specially compounded, abrasion-resistant cover
- Oil- and heat-resistant
| Pitch Length | 61 in |
| Cross Section Width | 1 9/16 in |
| Belt Size | 2530V |
| Cross Section Height | 0.59 in |
| Angle of Sheave Groove | 30 ° |
| Weight | 2.19 LB |
| EAN or UPC | 662289146710 |

