Skip to content Skip to navigation menu
Browning2830V366

2830V366

Variable Speed Belt
Item #100925043
  • 1 3/4 in Wide, 36.6 in Long, 0.6 in High, with a 30 ° angle V
Browning2830V366
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 1 3/4 in Wide, 36.6 in Long, 0.6 in High, with a 30 ° angle V

features

  • Notched to increase lengthwise flexibility
  • Belt is arched to give crosswise rigidity
  • Raw edges ensures strong, uniform grip on both faces of the sheaves
  • Reinforced with synthetic fiber
  • Bias-cut, specially compounded, abrasion-resistant cover
  • Oil- and heat-resistant
  • Static conducting
  • Gives a snug fit in the groove, even when flexed sharply at minimum pitch settings
Angle of Sheave Groove 30 °
Cross Section Width 1 3/4 in
Cross Section Height 0.6 in
Belt Size 2830V
Pitch Length 36.6 in
Weight 1.6 LB
EAN or UPC 662289005956
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison