Browning
2LVP43B55X1 1/8
LVP Variable Speed Finished Bore Sheave for A, B, & 5V Belt
Item #105710150
- 2 Grooves
- 6" Outside Diameter
- 1 1/8" Bore
- A, B, or 5V Belt Size
- Two Side Movable
features
- Locking ring type
- Positive locking of adjustment settings
- Rugged design for 5 to 15 hp
- Statically balanced
- Machined on all surfaces
- Movable flanges keyed to hub
- Malleable collars
| Outside Dia. | 6 in |
| Bore Range [Min] | N/A |
| Face Width [Min] | 1 5/8 in |
| Belt Size | A, B, 5V |
| Finished Bore | 1 1/8 in |
| No. of Grooves | 2 |
| Face Width [Max] | 2 3/8 in |
| Bushing Type | None |
| Bushing Series | N/A |
| Bore Range [Max] | N/A |
| Pitch Diameter [Min] | 4.2 in |
| Type | 2 |
| Belt Match | 1 |
| Side Moveable | Two |
| Keyway Size | 1/4 x 1/8 |
| Overall Length | 3.25 in |
| Weight | 11.1 LB |
