- 2 Grooves
- 5.95" Outside Diameter
- 7/8" Bore
- A, B, or 5V Belt Size
- Two Side Movable
features
- Locking ring type
- Positive locking of adjustment settings
- Malleable collars
- Movable flanges keyed to hub
- Machined on all surfaces
- Statically balanced
- Rugged design for 5 to 15 hp
| Bushing Series | N/A |
| Face Width [Min] | 1 3/8 in |
| Bushing Type | None |
| Bore Range [Min] | N/A |
| Bore Range [Max] | N/A |
| Face Width [Max] | 2 1/8 in |
| Keyway Size | 3/16 x 3/32 |
| Belt Size | A, B, 5V |
| Type | 2 |
| Overall Length | 3 in |
| Pitch Diameter [Max] | 6.3 in |
| Pitch Diameter [Min] | 4.6 in |
| Outside Dia. | 5.95 in |
| Finished Bore | 7/8 in |
| No. of Grooves | 2 |
| Side Moveable | Two |
| Belt Match | 1 |
| Weight | 10.1 LB |

