- 2 Grooves
- 8 1/2" Outside Diameter
- 1 7/8" Bore
- A, B, or 5V Belt Size
- Two Side Movable
features
- Statically balanced
- Rugged design for 5 to 15 hp
- Movable flanges keyed to hub
- Machined on all surfaces
- Locking ring type
- Malleable collars
- Positive locking of adjustment settings
| Face Width [Max] | 2 3/8 in |
| Type | 5 |
| Bore Range [Max] | N/A |
| Face Width [Min] | 1 5/8 in |
| Side Moveable | Two |
| Finished Bore | 1 7/8 in |
| Bushing Series | N/A |
| Bore Range [Min] | N/A |
| Pitch Diameter [Max] | 8.4 in |
| Belt Size | A, B, 5V |
| Outside Dia. | 8.5 in |
| Bushing Type | None |
| No. of Grooves | 2 |
| Pitch Diameter [Min] | 6.7 in |
| Overall Length | 2.3125 in |
| Belt Match | 1 |
| Weight | 25.76 LB |
| EAN or UPC | 662289550722 |

