- 307 Drive Size
- Taper Bushed
- 5:1 Ratio
| Installed Options | N/A |
| AGMA Unit Size | 307 |
| Mfr. Unit Size | 307 |
| Drive Type | Torque Arm |
| Output Bushing Bore Range [Min] | 1 in |
| Box Width | 9 1/4 in |
| Output Bushing Bore Range [Max] | 3.4375 in |
| Output (Shaft or Bore) Size | N/A |
| Use With | 307T |
| Output Style | Taper Bushed |
| Box Length | 18 15/16 in |
| Box Height | 24 9/32 in |
| Ratio | 5:1 |
| Input Shaft | 1 5/8 in |
| Weight | 287.0 LB |
| EAN or UPC | 662289194506 |

