- 415 Drive Size
- Straight Bore
- 5:1 Ratio
| AGMA Unit Size | 415 |
| Output (Shaft or Bore) Size | 4 15/16 in |
| Mfr. Unit Size | 415 |
| Ratio | 5:1 |
| Box Length | 25 in |
| Output Bushing Bore Range [Max] | 4.5 in |
| Output Style | Straight Bore |
| Box Width | 12 15/32 in |
| Input Shaft | 2 3/8 in |
| Drive Type | Torque Arm |
| Box Height | 31 3/4 in |
| Output Bushing Bore Range [Min] | 3.4375 in |
| Weight | 715.0 LB |
| EAN or UPC | 662289205400 |

