- 38.35 Outside Diameter (in)
features
- Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
- Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
| Number of Hubs | 1 |
| Bore (Min) (in) | 1.125 |
| Face Width (in) | 4.375 |
| Pitch Diameter Range (B) | 38.3 |
| Type of Bore | Bushed |
| Outside Diameter (in) | 38.35 |
| Bore (Max) (in) | 3.75 |
| Pulley Construction | Arm |
| Outside Length (in) | 4.375 |
| Number of Grooves | 4 |
| Datum "A" Belts (in) | 37.5 |
| Length Through Bore (in) | 2.875 |
| Pitch Diameter Range (A) | 37.8 |
| Datum "B" Belts (in) | 25 |
| Bushing Used | R1 |
| Material | Cast Iron |
| Belt Section | A, B |
| Weight | 171.0 LB |
| EAN or UPC | 662289146086 |

