Skip to content Skip to navigation menu
Variable Pitch Sheave

4MVC500U

Variable Pitch Sheave
Item #100928151
  • 50.4 Outside Diameter (in)
Variable Pitch Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 50.4 Outside Diameter (in)

features

  • Large Selection - MVP companion sheaves are offered in A/B, C, 5V& 8V belt sections and from 3-10 grooves giving Browning the largest selection of MVP Companion Sheaves in the industry.
  • Statically Balanced - All MVP companion sheaves are statically balanced to assure smooth, vibration free performance.
Bore (Min) (in) 2.375
Number of Grooves 4
Type of Bore Bushed
Face Width (in) 6.21875
Bore (Max) (in) 5.5
Bushing Used U0
Outside Length (in) 6.640625
Number of Hubs 1
Pulley Construction Arm
Material Cast Iron
Datum "C" Belts (in) 50
Belt Section C
Length Through Bore (in) 4.9375
Pitch Diameter Range (C) 50.4
Outside Diameter (in) 50.4
Weight 330.0 LB
EAN or UPC 662289146697
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison