- Sprocket for #60 Chain w/17 Teeth
- a Finished Bore of 2"
- Keyway 1/2" x 1/4"
- Pitch Diameter of 4.082" Single Strand, Style B Hub
| No. of Strands Across | 1 |
| Hub Dia. | 3 3/8 in |
| No. of Teeth | 17 |
| Length Through Bore | 0.8125 in |
| Hardened Teeth | Without Hardened Teeth |
| Sprocket Style | B |
| Pitch Diameter | 4.082 in |
| Keyway | 1/2 x 1/4 |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Outside Dia. | 4.46 in |
| Hub Length Thru | 47/64 in |
| Chain Pitch | 0.75 in |
| Finished Bore | 2 in |
| Material | Steel |
| Width Across Teeth | 0.459 in |
| Weight | 2.7 LB |

