- Winch Sprocket for #60 Chain w/18 Teeth
- a Finished Bore of 1.25"
- Keyway 5/16" x 5/32" w/extra Setscrew @ 90°
- Pitch Diameter of 4.319" Single Strand, Style B Hub
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| No. of Strands Across | 1 |
| Finished Bore | 1 1/4 in |
| No. of Teeth | 18 |
| Pitch Diameter | 4.319 in |
| Width Across Teeth | 0.459 in |
| Hub Length Thru | 47/64 in |
| Hardened Teeth | With Hardened Teeth |
| Length Through Bore | 0.8125 in |
| Chain Pitch | 0.75 in |
| Sprocket Style | B |
| Material | Steel |
| Keyway | 5/16 x 5/32 |
| Outside Dia. | 4.7 in |
| Inch/Metric | Inch |
| Chain No. | 60 |
| Hub Dia. | 3 1/2 in |
| Weight | 3.38 LB |
| EAN or UPC | 662289110377 |

