Skip to content Skip to navigation menu
Browning60H S/C C/L

60H S/C C/L

Single Strand ANSI Heavy Series Link
Item #105762897
  • #60
  • 1 Strand
  • Spring Clip Connecting Link
  • 3/4" Pitch
Browning60H S/C C/L
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • #60
  • 1 Strand
  • Spring Clip Connecting Link
  • 3/4" Pitch
Chain Series 60, 60-2, 60-3, 60-4, 60-6, 60-8
Chain No. 60
Chain Construction Part (CL, Ol, RL)
Link Type Spring Clip
No. of Strands Across 1
Type Connecting (Master) Link
Link Plates Height 0.71 in
Pin Length (Lc) 1/2 in
Chain Type ANSI
Pin Length (Lr) 0.6 in
Material Carbon Steel
Duty Heavy Series
Pin Material Carbon Steel
Link Plates Thickness 0.09 in
Roller Width 1/2 in
Roller Dia. 0.469 in
Chain Pitch 0.75 in
Pin Overall Length 1.1 in
Pin Diameter 0.234 in
Weight 0.064 LB
EAN or UPC 662289295258
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison