Skip to content Skip to navigation menu
Poly V Sheave

6J33H

Poly V Sheave
Item #100928505
  • 6 Grooves
  • 3.35" Outside Diameter
  • J Belt Size
  • H Bushing Required
  • 3/8" to 1 1/2" Bore Range
Poly V Sheave
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 6 Grooves
  • 3.35" Outside Diameter
  • J Belt Size
  • H Bushing Required
  • 3/8" to 1 1/2" Bore Range

applications

  • Agitators and mixers
  • Fans and blowers
  • Printing machinery
  • Bucket elevators
  • Textile machinery

features

  • Statically balanced
  • Accurately machined
  • Even load distribution
  • Uniformed length of belt segments
  • One-piece design

caution

  • Drives requiring high Overload Service Factors may need heavy-duty web type sheaves
Inch/Metric Inch
Bushing Series H
Bore Range [Min] 0.375 in
Pitch Diameter 3.35 in
Outside Dia. 3.35 in
Belt Match 6
Belt Size J
No. of Grooves 6
Bore Range [Max] 1.5 in
Bushing Type Split Taper
Overall Length 1.5 in
Type 5 PV
Weight 1.5 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison