- Shaft Mount Reducer
- Screw Conveyor Drive
- Taper Bushed Output Style
- 25:1 Ratio
- 800 Mfr. Unit Size
| Torque Out @ 1750 rpm | 720.27 in lb |
| Output RPM | 70 rpm |
| Torque In @ 1750 rpm | 36.013 in lb |
| Shaft Keyseat | 3/4 X 3/4 X 12 |
| Input RPM | 1750 rpm |
| Box Height | 46.93 in |
| Mfr. Unit Size | 800 |
| Input Shaft | 2.94 in |
| Drive Type | Screw Conveyor |
| Box Length | 24.4 in |
| Output Style | Taper Bushed |
| Box Width | 36.56 in |
| Bolt Size | 7/8 in |
| Efficiency | 80 % |
| Output Bushing Bore Range [Max] | 8 in |
| Ratio | 25:1 |
| Weight | 2897.0 LB |
| EAN or UPC | 662460570693 |

