- Sprocket for #80 Chain w/16 Teeth
- a Finished Bore of 2.4375"
- Keyway 5/8" x 5/16"
- Pitch Diameter of 5.126" Single Strand, Style B Hub
| Hub Length Thru | 47/64 in |
| Hardened Teeth | Without Hardened Teeth |
| Keyway | 5/8 x 5/16 |
| Length Through Bore | 1.308 in |
| Sprocket Style | B |
| Finished Bore | 2 7/16 in |
| Material | Steel |
| Chain Pitch | 1 in |
| Width Across Teeth | 0.575 in |
| Inch/Metric | Inch |
| Outside Dia. | 5.63 in |
| No. of Strands Across | 1 |
| Hub Dia. | 3 7/8 in |
| Pitch Diameter | 5.126 in |
| Chain No. | 80 |
| No. of Teeth | 16 |
| Weight | 6.1 LB |

