- Winch Sprocket for #80 Chain w/18 Teeth
- a Finished Bore of 1.25"
- Keyway 5/16" x 5/32" w/extra Setscrew @ 90°
- Pitch Diameter of 5.759" Single Strand, Style B Hub
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Width Across Teeth | 0.575 in |
| Length Through Bore | 1.308 in |
| No. of Strands Across | 1 |
| Chain No. | 80 |
| Hub Length Thru | 47/64 in |
| Keyway | 5/16 x 5/32 |
| Pitch Diameter | 5.759 in |
| No. of Teeth | 18 |
| Chain Pitch | 1 in |
| Hardened Teeth | With Hardened Teeth |
| Inch/Metric | Inch |
| Material | Steel |
| Outside Dia. | 6.27 in |
| Hub Dia. | 4 1/4 in |
| Finished Bore | 1 1/4 in |
| Sprocket Style | B |
| Weight | 7.18 LB |
| EAN or UPC | 662289120383 |

