
description
- Accurately machined from fine-grain cast iron, statically balanced, painted and individually packaged.
applications
- Light-duty sheaves with multiple uses, including air handling
- For use with 3L, 4L, A or AX section belts
features
- Largest Selection of finished bore sheaves of any other manufacturer - Browning offers finished bore sheaves in both A & B Combination (A/B) configuration. 1 & 2 Grooves are available to meet any fractional horsepower requirement.
- Sheaves are Statically Balanced - All sheaves are statically balanced to assure smooth, vibration free performance.
- Close Grain Cast iron - Close grain cast iron allows Browning to machine our sheaves to the closest tolerances possible.
footnote
- Do not use these "AK" sheaves with bores 1" and under with Gripnotch Belt ratings.
Outside Diameter (in) | 5.95 |
Outside Dia. | 5.95 in |
Finished Bore | 1 in |
Length Through Bore | 1.15625 in |
A (4L) Pitch Dia. | 5.7 |
Face Width | 3/4 |
Belt Section | 3L, A |
Series | AK61 |
Pitch Diameter (A) | 5.9 |
Overall Length | 1.21875 in |
Belt Match | 1 |
Bore (in) | 1 |
Type | 3 |
Number of Grooves | 1 |
Hub Projection | 15/32 in |
F (in) | 3/4 in |
No. of Grooves | 1 |
Datum (3L) | 5.36 |
Bore Code | I032, 3 |
Material | Cast Iron |
Model Name | AK_Sheave_Master2 |
3L Pitch | 5.36 |
C | 1/16 in |
Inch/Metric | Inch |
Thread Test | 5.360 in |
Belt Size | A, 3L, 4L |
Weight | 2.78 LB |
EAN or UPC | 662289226818 |
NSN Number | 6105-01-534-2905 |
