- 8 mm Belt Pitch
- 50 mm Belt Width
- 30 Teeth
- 2.956" Outside Diameter
- 1/2" Stock Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Positive drive, no slip
- Lower belt tension
- Nylon facing fabric
- Neoprene rubber body
- Parabolic tooth profile
- Glass fiber cord tension member
- Significantly quieter operation
- Fully interchangeable
- No lubrication required
| Bore Range [Min] | 0.5 in |
| Bore Type | Reborable |
| Pitch Diameter | 3.008 in |
| Bore Range [Max] | 2.4375 in |
| Type | 6F |
| Finished Bore | N/A |
| Belt Pitch | 8 mm |
| Sprocket Width | 2 3/8 in |
| No. of Teeth | 30 |
| Belt Width | 50 mm |
| Bushing Series | N/A |
| Outside Dia. | 2.956 in |
| Bushing Type | None |
| Weight | 5.1 LB |
| EAN or UPC | 662289346387 |

