- 14 mm Belt Pitch
- 170 mm Belt Width
- 40 Teeth
- 6.911" Outside Diameter
- 1/2" Stock Bore
applications
- Agitators
- Mixers
- Brick and clay machinery
- Compressors
- Conveyors
- Blowers
- Laundry machinery
- Machine tools
- Paper machinery
features
- Significantly quieter operation
- Parabolic tooth profile
- Glass fiber cord tension member
- Neoprene rubber body
- Nylon facing fabric
- Positive drive, no slip
- Lower belt tension
- No lubrication required
- Fully interchangeable
| Bore Range [Min] | 0.5 in |
| Belt Pitch | 14 mm |
| Bore Range [Max] | 2.4375 in |
| Belt Width | 170 mm |
| Type | 6F |
| Outside Dia. | 6.911 in |
| No. of Teeth | 40 |
| Bushing Series | N/A |
| Sprocket Width | 7 3/8 in |
| Pitch Diameter | 7.018 in |
| Bushing Type | None |
| Finished Bore | N/A |
| Bore Type | Reborable |
| Weight | 63.78 LB |
| EAN or UPC | 662289383764 |

