Skip to content Skip to navigation menu
BrowningCBN3132S25U140TC

CBN3132S25U140TC

CbN Series 3000 In-Line Helical Reducer
Item #102210623
  • .875" Input Shaft
  • 1" Output Shaft
  • 25:1 Nominal Ratio
  • 2.09 HP @ 1750 RPM
  • 1771 in lbs Output Torque
  • 140TC
  • Double Reduction
  • Size 1
  • Quilled C-Face Helical Reducer
+ Show More + Show Less
BrowningCBN3132S25U140TC
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • .875" Input Shaft
  • 1" Output Shaft
  • 25:1 Nominal Ratio
  • 2.09 HP @ 1750 RPM
  • 1771 in lbs Output Torque

features

  • Cast one-piece housing/endshield construction with two bearings for support
  • Quill has a nonmetallic liner to eliminate fretting
  • Oversized plugs and magnetic drain plug make normal maintenance easier
  • All gears are keyed to shafts and finished to provide quiet operation
  • Oversized bearings are used for longer life
  • Gear reducers are delivered filled with synthetic lubricant
Input Configuration C-Face Quilled
Output Configuration Parallel Shaft
Frame 140TC
No. of Reductions 2
Unit Size 1
Box Width 6.76 in
Frame Size 140TC
Box Length 10.92 in
Nominal Ratio 25
Output (Shaft or Bore) Size 1 in
Base to Shaft Center Height 3.54 in
Bolt Pattern 4.34 x 6.5
Lubrication Syn-Lube L0974-062
Input (Shaft or Bore) Size 7/8 in
Housing Material Cast Iron
Output RPM @ 1750 rpm Input 70 rpm
Overhung Load Capacity 714 lbf
Actual Ratio 24.41
Box Height 6.6 in
Weight 45.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison