- .625" Input Shaft
- 1.25" Output Shaft
- 50:1 Nominal Ratio
- 2.32 HP @ 1750 RPM
- 4024 in lbs Output Torque
features
- Gear reducers are delivered filled with synthetic lubricant
- Cast one-piece housing/endshield construction with two bearings for support
- Quill has a nonmetallic liner to eliminate fretting
- Oversized plugs and magnetic drain plug make normal maintenance easier
- All gears are keyed to shafts and finished to provide quiet operation
- Oversized bearings are used for longer life
| Input Configuration | C-Face Quilled |
| Frame | 56C |
| No. of Reductions | 2 |
| Output Configuration | Parallel Shaft |
| Output RPM @ 1750 rpm Input | 35 rpm |
| Frame Size | 56C |
| Bolt Pattern | 5.32 x 7.56 |
| Box Length | 11.61 in |
| Unit Size | 2 |
| Overhung Load Capacity | 1105 lbf |
| Output (Shaft or Bore) Size | 1 1/4 in |
| Actual Ratio | 50.19 |
| Nominal Ratio | 50 |
| Box Height | 7.97 in |
| Base to Shaft Center Height | 4.53 in |
| Lubrication | Syn-Lube L0974-062 |
| Housing Material | Cast Iron |
| Box Width | 8.72 in |
| Input (Shaft or Bore) Size | 5/8 in |
| Weight | 57.0 LB |

