Skip to content Skip to navigation menu
BrowningD24C30XT50

D24C30XT50

H.D.R.® Conveyor Pulley
Item #105734969
  • 24" Diameter, 30" Crowned Face Drum Pulley, XT® Bushing (XTB50)
BrowningD24C30XT50
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 24" Diameter, 30" Crowned Face Drum Pulley, XT® Bushing (XTB50)
Has Lagging No
Bushing Series XTB50
Pulley Type Drum
Face Type Crown Face
Outside Dia. 24 in
Bushing Type XT®
Lagging Groove Type None
Lagging Type None
Bore Range [Max] 4.9375 in
Weight 311.0 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison