- 0.625 Chain Pitch (in)
description
- These sprockets are furnished with minimum bore and no keyway. They can be rebored to size, keyseated, and setscrewed.
- Maximum bore shown is with standard keyway and setscrew over keyway. Slightly larger bores are possible with no keyway, shallow keyway, or setscrew at angle to keyway.
features
- Browning offers one of the largest selection of application shaft ready sprockets in the industry
- Made with Minimum bore, no keyseat or setscrew. This can be bored to size with keyseat and setscrew for a reasonable extra charge.
- Maximum Bore Shown will accommodate standard keyways and setscrews over keyway. Slightly larger bores are possible with no keyway, shallow keyway or setscrew at angle to keyway.
| Material | Hardened Steel |
| Chain Pitch (in) | 0.625 |
| Hub Projection (in) | 0.828125 |
| Number of Teeth | 24 |
| Number of Strands | 2 |
| Hub Diameter (in) | 3.625 |
| Minimum Bore (in) | 1 |
| Bore Type | Minimum Plain Bore |
| Tooth Width (in) | 0.332 |
| Bore (in) | 1 |
| Family Name | Minimum Plain Bore Hardened Steel Sprockets |
| Pitch Diameter (in) | 4.788 |
| Number of Hubs | 1 |
| Outside Diameter (in) | 5.12 |
| Maximum Bore (in) | 2.5 |
| Bore (Min) (in) | 1 |
| Length Through Bore (in) | 1.875 |
| Chain Used | No. 50, 5/8 in. Pitch ANSI Chain |
| Sprocket Material | Hardened Steel |
| Overall Length (in) | 1.875 |
| Number of Strands/Width | 2 |
| Width Across Tooth Sets | 1.045 |
| Bore (Max) (in) | 2.5 |
| Weight | 6.68 LB |
| EAN or UPC | 662289122301 |

