- 8" Diameter, 32" Crowned Face Drum Pulley, Taper-Lock® Bushing (2517) With 3/8" Plain Lagging
| Bushing Type | Taper-Lock® |
| Bushing Series | 2517 |
| Has Lagging | Yes |
| Lagging Groove Type | Plain |
| Bore Range [Max] | 2.5 in |
| Lagging Thickness | 3/8 in |
| Pulley Type | Drum |
| Outside Dia. | 8 in |
| Face Type | Crown Face |
| Lagging Type | Rubber - 60/70 Durometer |
| Weight | 60.0 LB |

