- Sprocket for #35 Chain w/20 Hardened Teeth
- Finished Bore of 0.875"
- Keyway 3/16" x 3/32"
- a 2.397" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Length Through Bore | 0.75 in |
| Keyway | 3/16 x 3/32 |
| Sprocket Style | B |
| Material | Steel |
| Hardened Teeth | With Hardened Teeth |
| Hub Dia. | 1 15/16 in |
| No. of Teeth | 20 |
| Chain No. | 35 |
| Chain Pitch | 0.375 in |
| No. of Strands Across | 1 |
| Finished Bore | 7/8 in |
| Width Across Teeth | 0.168 in |
| Hub Length Thru | 37/64 in |
| Inch/Metric | Inch |
| Outside Dia. | 2.59 in |
| Pitch Diameter | 2.397 in |
| Weight | 0.7 LB |

