- Sprocket for #60 Chain w/30 Hardened Teeth
- Finished Bore of 1.9375"
- Keyway 1/2" x 1/4"
- a 7.175" Pitch Diameter
- Single Strand
description
- In-stock hardened sprockets are guaranteed to last at least twice as long as the standard (unhardened) mild steel sprockets
| Pitch Diameter | 7.175 in |
| Hub Dia. | 4 in |
| Width Across Teeth | 0.459 in |
| Chain Pitch | 0.75 in |
| Hardened Teeth | With Hardened Teeth |
| No. of Teeth | 30 |
| Outside Dia. | 7.59 in |
| Hub Length Thru | 47/64 in |
| Chain No. | 60 |
| Keyway | 1/2 x 1/4 |
| Finished Bore | 1 15/16 in |
| Inch/Metric | Inch |
| Material | Steel |
| No. of Strands Across | 1 |
| Sprocket Style | B |
| Length Through Bore | 0.8125 in |
| Weight | 6.7 LB |
| EAN or UPC | 662289986958 |

