- #41 Chain
- 1 Strand
- 1/2" Pitch
- Riveted
- Carbon Steel Material
| Pin Diameter | 0.141 in |
| Chain Pitch | 0.5 in |
| Pins & Rollers | Standard |
| Self-Lubricating | No |
| Chain Type | ANSI |
| Chain Construction | Riveted |
| Pin Material | Carbon Steel |
| No. of Strands Across | 1 |
| Chain Series | 41, 41-2 |
| Link Plates Height | 0.386 in |
| Link Plates Thickness | 0.05 in |
| Package Type | 250 Foot Reel |
| Chain No. | 41 |
| Material | Carbon Steel |
| Pin Overall Length | 0.579 in |
| Duty | Standard-Duty |
| Roller Width | 1/4 in |
| Roller Dia. | 0.306 in |
| Side Bow | No |
| Weight | 0.282 LB |
| EAN or UPC | 662289123575 |

